Inc VAT (20%)
With a high strength cast body and a single cutting wheel with two rollers, this pipe utter is suitable for stainless steel, brass and copper tubes. Fitted with a deburring blade, spare cutter wheels are available to purchase.
Features and Benefits
• Cast body is highly durable and robust
• Can be used with stainless steel, brass and copper tubing for versatility
• Spare cutter wheels can be purchased to keep the product working to an optimum
• Fitted with a highly efficient deburring blade for accurate and easy cutting
Typical Applications
• DIY
• Construction
• Plumbing
Compatible Pipe Material:
Brass,Copper,Stainless Steel
Number of Cutter Wheels:
1
Type:
Single Stroke Tube Cutter