Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Cutters & Roller Stands
Tuber Cutter Unique 35mm (Plastic)
By EGA Master
Order Code:
ZT1164834P
£51.99
each
Inc VAT (20%)
£155.97 minimum order value
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£49.91
4%
3
Add to basket
Minimum order quantity: 3.
Get it by
Fri, 17th Jan
In Stock
GBP
155.97
https://www.zoro.co.uk/shop/tools-and-machining/pipe-cutters-and-roller-stands/tuber-cutter-unique-35mm-plastic/p/ZT1164834P
Add to quotation
View all Pipe Cutters & Roller Stands
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Tuber Cutter Unique 35mm (Plastic)
Product Type
Tuber Cutter
Material
Plastic
Diameter
35mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome