Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Flaring & Threading Tool Accessories
15mm 40 Straight Compression Coupling CxC
Order Code:
ZT1095914S
£3.99
each
Inc VAT (20%)
£199.50 minimum order value
Quantity
Price
Discount
1 - 49
£3.99
0%
50 - 99
£3.83
4%
100 +
£3.67
8%
Add to basket
Minimum order quantity: 50.
Get it in
13-16
working days
Available
GBP
199.50
https://www.zoro.co.uk/shop/tools-and-machining/pipe-flaring-and-threading-tool-accessories/15mm-40-straight-compression-coupling-cxc/p/ZT1095914S
Add to quotation
View all Pipe Flaring & Threading Tool Accessories
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 15mm 40 Straight Compression Coupling CxC
Type
Straigt coupler
Size
15mm
Suitable For
Cold water systems
Central heating systems
Hot water systems
Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome