027008 Complete Pipe Flaring Kit

Order Code: ZT1010685X

£339.99 Inc VAT (20%)


Description

Pipe sizes: SAE single and double: 3/16", 1/4", 5/16, 3/8" & 1/2" 4.75, 6, 8, 10 & 12mm. DIN single: 4.75mm.

Specifications for 027008 Complete Pipe Flaring Kit
  • Compatible Pipe Material
    Mild Steel
    Soft Copper
  • Compatible Pipe Size
    4.75 to 12in
  • Capacity
    4.75 to 12mm
  • Type
    Flaring Tool
  • MFR Part No.
    27008

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome