1/8"X28 BSPT HSSGT Straight Flute Second Tap

Order Code: ZT1159783X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%

Order by 12pm, get it Tomorrow

Description

The Sherwood second tap is used after the taper tap has cut threads into the hole as far as possible. It tapers back 3 or 4 threads before a fully threaded diameter is reached. If threading a blind hole a Plug tap will be required to cut threads to the bottom of the hole.

Specifications for 1/8"X28 BSPT HSSGT Straight Flute Second Tap
  • Shank Diameter
    8.0mm
  • Dimensions Standard
    ISO 529
  • Tap Type
    Straight Flute
  • Square Width
    6.30mm
  • Finish/Coating
    Bright
  • Material Application
    Stainless Steel
    Cast Iron
    Aluminium
    Steel
  • Class of Fit
    6H
  • Chamfer
    Second
  • Thread Size
    1/8in.
  • Thread Length
    15.0mm
  • Thread Direction
    Right Hand
  • Overall Length
    59.0mm
  • Thread Standard
    BSPT
  • Material Grade
    M2
  • Material
    High Speed Steel
  • Number of Flutes
    4
  • Pitch
    28
  • Teeth per Inch
    28
  • Threading Tap Type
    Hand Tap
  • ISO Category
    N
    K
    M
    P

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome