Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Flaring & Threading Tools
1/8"X28 BSPT HSSGT Straight Flute Taper Tap
By Sherwood
Order Code:
ZT1159782X
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it on
Tue, 24th Dec
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/pipe-flaring-and-threading-tools/1-8-inchx28-bspt-hssgt-straight-flute-taper-tap/p/ZT1159782X
Add to quotation
Schedule an order and save 5%
View all Pipe Flaring & Threading Tools
Description
IS0 529 - Straight Flute
Tags:
#BulkDiscount
Specifications
Specifications for 1/8"X28 BSPT HSSGT Straight Flute Taper Tap
Material Application
Aluminium
Stainless Steel
Nonferrous Metals
Steel
Cast Iron
Material
High Speed Steel
Chamfer
Taper
Class of Fit
6H
Pitch
28
Dimensions Standard
ISO 529
Thread Length
15.0mm
Thread Standard
BSPT
Material Grade
M2
Finish/Coating
Bright
Thread Size
1/8in.
Number of Flutes
4
Shank Diameter
8.0mm
Thread Direction
Right Hand
Square Width
6.30mm
Tap Type
Straight Flute
Overall Length
59.0mm
Threading Tap Type
Hand Tap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome