300C Pipe Threading Machine 115 Volt 12891 RID12891

Order Code: ZT1737381S

£10,399.99 Inc VAT (20%)


Description

This Ridgid 115 Volt threading machine with a universal, 1,500 Watt reversible, single phase motor. It features recessed forward/off/reverse switches and an integral safety foot switch. The machine has a hammer-type chuck with replaceable, rocker action jaw inserts. It is a single speed threader (38 rpm) and has a rear centring device with cam action. Supplied with Stand, universal die head, universal alloy die set, pipe cutter and cutter wheel, reamer, carriage with lever and oiler. Pipe Capacity 1/8in - 2in (3mm-50mm). Bolt Capacity 1/4in - 2in (6mm-50mm). Spindle Speed 38 RPM. Weight 95kg.

See full description
Specifications for 300C Pipe Threading Machine 115 Volt 12891 RID12891
  • Type
    Threading Machine
  • MFR Part No.
    RID12891
    12891
  • Machine Type
    Threading Machine

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome