680kg HyDriveaulic Motorcycle & Atv Jack Lift Stand

Order Code: ZT3741195S

£319.99 Inc VAT (20%)


Description

Hydraulic jack stand suitable for lifting motorcycles, ATV (all terrain vehicles) , trikes, quads, solid structure or transmissions up to 680kg in weight, equipped with bottle jack style power unit. Features self-acting mechanical safety lock to prevent inadvertent lowering and stabiliser feet for added lifting control, can be easily raised using the non-slip foot pedal and then locked in 2 different height positions. Easy manoeuvring and positioning of the jack stand thanks to two swivel rear and two fixed front casters. Lifting platform covered with rubber padding to protect your motorcycle from scratches. Stable and durable heavy duty steel construction.
Warning:
Only suitable to lift motorcycles or ATV (all terrain vehicles) that have a flat structural base, such as the vehicles main frame. Any non-structural belly pans, mudguards, plastic fairings, radiators etc. should be removed to access a solid structural flat surface of the motorcycle or ATV.

Specification:

- Load capacity - 680kg
- Minimum height - 210mm
- Maximum height - 380mm
- Maximum width - 360mm
- Lifting cradle - 310 x 310mm
- Two-stage height lock - 230, 310mm
- Dimensions : (L) 890mm x (W) 430mm x (H) 330mm
- Weight - 28kg

See full description
Specifications for 680kg HyDriveaulic Motorcycle & Atv Jack Lift Stand
  • Weight
    28kg
  • Maximum Width
    360mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome