Compact Flaring Tool with Cutter/Deburrer (Set)

Order Code: ZT1010683X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

Suitable for use on copper pipe. Compact folding design. Robust moulded case.
Single 45° flares: 3/16” to 5/8”. Double flares: 3/16” to 1/2”.
Cutter: 1/8” to 1 1/4”. Deburrer: 1/8” to 11/8” internal and external.

Specifications for Compact Flaring Tool with Cutter/Deburrer (Set)
  • Type
    Flaring Tool Set
  • Compatible Pipe Size
    1/4in
    3/8in
    5/8in
    1/2in
    3/16in
    5/16 (Single Flare Onlyin
    5/16in
  • Compatible Pipe Material
    Brass
    Copper
    Aluminium
  • Capacity
    3/16 to 5/8in
  • MFR Part No.
    CFTK625

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome