Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Plumbing & Pipe Tools
/
Pipe Flaring & Threading Tools
Flaring Bar 8 Sizes mm for Ratchet Flaring Tool (6, 8, 10, 12, 11, 15, 16, 18mm)
By EGA Master
Order Code:
ZT1164812P
£59.99
each
Inc VAT (20%)
£179.97 minimum order value
Quantity
Price
Discount
1 - 4
£59.99
0%
5 +
£57.59
4%
3
Add to basket
Minimum order quantity: 3.
Get it by
Thu, 21st Aug
Add to quotation
View all Pipe Flaring & Threading Tools
Description unavailable
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome