Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Flaring & Threading Tools
G3/8A Skt Plug Screw DIN908 (BSP) Thread A4
By Qualfast
Order Code:
ZT1086448X
£2.59
each
Inc VAT (20%)
£129.50 minimum order value
Quantity
Price
Discount
1 - 49
£2.59
0%
50 - 99
£2.49
4%
100 +
£2.38
8%
Add to basket
Minimum order quantity: 50.
Get it in
14-17
working days
Available
GBP
129.50
https://www.zoro.co.uk/shop/tools-and-machining/pipe-flaring-and-threading-tools/g3-8tha-skt-plug-screw-din908-bsp-thread-a4/p/ZT1086448X
Add to quotation
View all Pipe Flaring & Threading Tools
Description
Hexagon Socket Screw Plug Pipe Thread
BSP
Parallel
A4 Stainless Steel
DIN 908
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for G3/8A Skt Plug Screw DIN908 (BSP) Thread A4
Leading Standard
DIN 908
Driving Features
Hexagon Socket
Thread
CPT
Material
A4 Stainless Steel
System of Measurement
Imperial
Thread Size
G3/8A
Surface Treatment
Plain
Grade
A4
L
15
DIN
908
s (D12)
8
Threads per Inch
19
Material Technical
A4
Thread Direction
Right
d2 (h14)
22
Diameter
G3/8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome