Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Flaring & Threading Tools
G1/4BSPF Parallel Pipe Nut A2
By Qualfast
Order Code:
ZT3932031S
£1.12
each
Inc VAT (20%)
£112.00 minimum order value
£1.19
5.5% off
Quantity
Price
Discount
1 - 99
£1.12
0%
100 - 199
£1.08
3.5%
200 +
£1.03
8%
Add to basket
Minimum order quantity: 100.
Get it in
14-17
working days
Available
GBP
112.00
https://www.zoro.co.uk/shop/tools-and-machining/pipe-flaring-and-threading-tools/gquarterbspf-parallel-pipe-nut-a2/p/ZT3932031S
Add to quotation
View all Pipe Flaring & Threading Tools
Description
Cylindrical Pipe Thread
Stainless Steel A2
DIN 431A
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for G1/4BSPF Parallel Pipe Nut A2
Thread Size
G1/4
Material
Stainless Steel
Thread Direction
Right
Driving Features
Hexagon
Grade
A2
s
21
Threads per Inch
19
m (max.)
6.48
DIN
431-A
Diameter
G1/4
Material Technical
A2
Thread
Cylindrical Pipe Thread
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome