Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Flaring & Threading Tools
Head 2" (Cu) for Pipe Freezer 64478
By EGA Master
Order Code:
ZT3281433S
£89.99
each
Inc VAT (20%)
£179.98 minimum order value
Quantity
Price
Discount
1 - 4
£89.99
0%
5 +
£86.39
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
179.98
https://www.zoro.co.uk/shop/tools-and-machining/pipe-flaring-and-threading-tools/head-2-inch-cu-for-pipe-freezer-64478/p/ZT3281433S
Add to quotation
View all Pipe Flaring & Threading Tools
Description
HEAD 2" (CU) FOR PIPE FREEZER
Tags:
#BulkDiscount
Specifications
Specifications for Head 2" (Cu) for Pipe Freezer 64478
Size
2in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome