Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Flaring & Threading Tools
R3/8 Skt Pipe Plug DIN906 (BSPT) Thread A2
By Qualfast
Order Code:
ZT1086426X
£1.59
each
Inc VAT (20%)
£79.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.59
0%
50 - 99
£1.53
4%
100 - 199
£1.46
8%
200 +
£1.40
12%
Add to basket
Minimum order quantity: 50.
Get it in
14-17
working days
Available
GBP
79.50
https://www.zoro.co.uk/shop/tools-and-machining/pipe-flaring-and-threading-tools/r3-8th-skt-pipe-plug-din906-bspt-thread-a2/p/ZT1086426X
Add to quotation
View all Pipe Flaring & Threading Tools
Description
Hexagon Socket Pipe Plug
BSPT
A2 Stainless Steel
External Pipe Thread
DIN 906
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for R3/8 Skt Pipe Plug DIN906 (BSPT) Thread A2
Material
A2 Stainless Steel
Thread
BSPT
Driving Features
Hexagon Socket
Leading Standard
DIN 906
Surface Treatment
Plain
System of Measurement
Imperial
Thread Size
R3/8
Grade
A2
Thread Direction
Right
b (js16)
10
Diameter
3/8in
Material Technical
A2
s (D12)
8
Threads per Inch
19
DIN
906
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome