Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Flaring & Threading Tools
Rethreader Tool for Patress Screws M3.5 x .6mm 50mm
By Carl Kammerling
Order Code:
ZT5001970S
£19.99
Inc VAT (20%)
£20.99
4.5% off
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/pipe-flaring-and-threading-tools/rethreader-tool-for-patress-screws-m3-5-x-6mm-50mm/p/ZT5001970S
Add to quotation
View all Pipe Flaring & Threading Tools
Description
Carl Kammerling RETHREADER TOOL FOR PATRESS SCREWS M3.5X.6MM 50MM Re-Threading Tool 495028
Tags:
#BulkDiscount
Specifications
Specifications for Rethreader Tool for Patress Screws M3.5 x .6mm 50mm
Thread Type
Metric
Thread Size
3.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome