0
1
2
3
4

Supertronic 2000 E Set with 4.0Ah 18V Battery, Charger and BSPT Dies

Order Code: ZT5349608S

£1,999.99 Inc VAT (20%)


Description

Supertronic 2000 E Set with 4.0Ah 18V Battery, Charger & BSPT Dies (1/2in-3/4in-1in-1.1/4in-1.1/2in-2in)

Supertronic 2000 E Cordless Pipe Threader is a portable electric pipe threader that can be used to create R1/4”-2” pipe threads according to EN 10226 on steel pipes (DIN EN 10255 M-H) The Rothenberger Supertronic 2000 E Cordless Pipe Threader delivers a high, constant power transmission at full load. Its reverse drive provides a rewind that is four times faster while off-set die head mounting allows you to thread close to walls. The supplied hardened, interlocking prism pipe clamp ensures you have a secure grip in both directions. Also adding to the Rothenberger Supertronic 2000 E Cordless Pipe Threader’s simplicity of use is its large switch for forward and reverse gears, while automatic lubrication ensures easy maintenance, and its battery-powered, cordless design allows for better mobility on site. The Rothenberger Supertronic 2000 E Cordless Pipe Threader & Clamp is ideal for threading in hard-to-reach places such as corners and shafts.

See full description
Specifications for Supertronic 2000 E Set with 4.0Ah 18V Battery, Charger and BSPT Dies
  • Product Type
    Cordless Pipe Threader

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome