227S Inner-Outer Reamer 12-54mm

Order Code: ZT4207601S

£109.99 Inc VAT (20%)


Description

Ridgid 29993 Inner-Outer Reamer for stainless steel and copper tubing 12-54mm
The Ridgid 227S Reamer has a hardened steel construction with 45 cutting edges on interior cone allowing for fast, clean, inner reaming and outer deburring/beveling of copper and stainless steel tubing. With features to make your lobe quicker and easier.

Features:
Integrated measuring tool
Hardened steel construction
Dual inch/metric measurement bar
Intended materials:
Steel
Copper
Aluminium
Stainless steel
Specification:
Model: 227S
Catalogue Number: 29993
Capacity on Copper and Stainless Tubing: 1/2" (12 mm) through to 2" (54 mm)

See full description
Specifications for 227S Inner-Outer Reamer 12-54mm
  • Material
    Hardened steel
  • Product Type
    Inner-Outer Reamer
  • Compatible Pipe Material
    Stainless Steel
    Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome