With a high-performance motor and durable design, this Makita demolition hammer makes light work of the toughest chiselling jobs The Makita HM1101C is a high performance and durable demolition hammer with an easy-to-hold barrel design. D-shaped handle swivels 360 degrees to your desired position. Features: Double Insulation Constant speed under load High performance and durability Side handle for increased user comfort Soft start for suppressing start-up reaction Easy to operate slide switch for variable speed Dynamic ergonomic design and rubber handle LED service light that indicates when to replace carbon brushes Rubberised soft grip provides more comfort and enhanced control SDS-MAX tool-holder with one-touch sliding chuck for easy bit changes The tool is intended for chiselling work in concrete, brick, stone and asphalt as well as for driving and compacting with appropriate accessories Comes with: Carry case Specification: Wattage: 1300 W Net weight: 7.0 kg Impact energy: 11.5 J Bit Angle Setting: 12 Stage Vibration: Chiselling: 13.4 m/sec_ Blows per minute: 1100-2660 bpm