27ZR 9" Locking Clamp 20R Chain

Order Code: ZT1011135X

£32.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Model 20R
Chain holds and locks around any shape or size. Turn screw to adjust pressure and fit work; stays adjusted for repetitive use. Constructed of high-grade heat-treated alloy steel for maximum toughness and durability. Classic trigger release designed to provide maximum locking force.
Length: 9" (225mm)
Jaw capacity: 18" (455mm).

See full description
Specifications for 27ZR 9" Locking Clamp 20R Chain
  • Jaw Material
    Alloy Steel
  • MFR Part No.
    27ZR
  • Overall Width
    120mm
  • Includes
    9" Vise Locking Chain Clamp
  • Jaw Opening
    455mm
  • Special Features
    Heat Treated
  • Overall Length
    225mm
  • Type
    Locking Clamp
  • Handle Type
    Adjustable
  • Number of Pieces
    1
  • Handle Colour
    Silver
  • Maximum Jaw Capacity
    9in
  • Protection Features
    Self Adjusting
  • Handle Material
    Alloy Steel
  • Capacity
    230mm
  • Jaw Type
    Chain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome