Ama Galvanised Pipe Stand A - 1010

Order Code: ZT5368817S

£1,199.99 Inc VAT (20%)


Description

Benefits
Increased efficiency: Precise pipe positioning and support for faster and more accurate welding
Improved safety: Stable platform reduces the risk of accidents and injuries
Enhanced quality: High-quality construction ensures reliable performance and long-lasting durability
Cost-effective: Durable and versatile design provides excellent value for money

Welner AMA® Galvanised Pipe Stand A: Heavy-Duty, Durable, and Versatile Pipe Support for Welding Applications
The Welner AMA Galvanised Pipe Stand A (1010) is a premium-quality pipe support designed to provide a stable and secure platform for welding pipes of various sizes and materials. Crafted from high-grade galvanised steel, this pipe stand offers exceptional durability and corrosion resistance, ensuring long-lasting performance even in demanding welding environments.

With its robust construction and adjustable design, the Stand A is ideal for both professional welders and DIY enthusiasts. The stand's heavy-duty base provides a stable foundation, while the adjustable height and angle settings allow you to position pipes precisely for optimal welding results. Whether you're working on small-scale projects or large industrial applications, this pipe stand is the perfect tool for ensuring accurate and efficient welding.

Features
Heavy-duty galvanised steel construction: Provides exceptional durability and corrosion resistance
Adjustable height and angle: Allows for precise positioning of pipes for various welding tasks
Stable and secure base: Ensures a stable platform for welding pipes of different sizes
Easy to use: Simple assembly and operation for quick setup and use
Versatile design: Suitable for a wide range of welding applications

Applications
Industrial welding: Fabrication of metal structures, machinery, and equipment
Construction: Welding pipes for plumbing, heating, and cooling systems
Maintenance and repair: Welding pipes in industrial and commercial settings
DIY projects: Welding pipes for home improvement and hobbyist applications

Specifications
Maximum load: 1500 kg
Suitable for pipe diameters: 15–720 mm
Weight: 33 kg

Invest in the Welner AMA Galvanised Pipe Stand A (1010) and elevate your welding experience. Order yours today and discover the difference a premium-quality pipe stand can make.

See full description
Specifications for Ama Galvanised Pipe Stand A - 1010
  • Product Type
    Pipe Stnd
  • Material
    Galvanised Steel