Ama Zinc-Coated Pipe Stand C - 1030

Order Code: ZT5368749S

£329.99 Inc VAT (20%)


Description

Benefits
Increased efficiency: Streamlines pipe handling and support processes
Improved safety: Reduces the risk of accidents and injuries
Enhanced productivity: Enables faster and more accurate work
Long-lasting durability: Built to withstand demanding environments
Cost-effective: Provides a reliable and affordable solution

Heavy-Duty, Versatile, and Corrosion-Resistant Pipe Support
The Welner AMA Zinc-Coated Pipe Stand C (1030) is a premium-quality pipe support designed to securely and efficiently hold pipes of various sizes and weights. Constructed with durable zinc-coated steel, this pipe stand offers exceptional strength, stability, and long-lasting corrosion resistance.

Ideal for both professional and DIY welding applications, this pipe stand is perfect for supporting pipes during cutting, welding, bending, and other fabrication processes. Its adjustable design allows for easy customisation to accommodate different pipe diameters, ensuring a secure and stable fit.

Whether you're a seasoned welder working in a busy workshop or a hobbyist tackling smaller projects, the Welner AMA Zinc-Coated Pipe Stand C (1030) is the ideal solution for your pipe support needs.

Features
Heavy-duty construction: Made of zinc-coated steel for superior strength and durability
Adjustable design: Accommodates pipes of various sizes and diameters
Corrosion-resistant: Protects against rust and other forms of corrosion
Stable and secure: Provides a reliable and stable platform for pipe support
Easy to use: Simple assembly and adjustment for quick setup

Applications
Welding: Supporting pipes during welding processes
Cutting: Holding pipes securely for cutting operations
Bending: Providing a stable base for pipe bending
Fabrication: Assisting in various fabrication tasks involving pipes
Industrial applications: Supporting pipes in manufacturing and industrial settings

Specifications
Maximum load: 560 kg
Suitable for pipe diameters: 15–720 mm
Weight: 6 kg

Invest in the Welner AMA Zinc-Coated Pipe Stand C (1030) today and experience the difference. Order now to ensure efficient and safe pipe handling in your welding projects.

See full description