Max Jax Pipe Stand with Basic Vee Head - 781460 MJAX8

Order Code: ZT5368922S

£999.99 Inc VAT (20%)


Description

Benefits
Ideal for Fabrication, Rotation, and Welding: The Sumner Max Jax is a versatile tool that simplifies fit-up, rotation, and welding tasks for pipes of various diameters
Durable and Stable Construction: The robust design and high-quality materials employed in the Sumner Max Jax guarantee exceptional durability and stability, even in demanding work environments
Increased Versatility: The ability to accommodate a wide range of pipe sizes and configurations, along with the option to choose between a fixed base or casters, makes the Sumner Max Jax a highly versatile solution for diverse applications
User-Friendly Design: The Sumner Max Jax is designed for ease of use, allowing you to set up and operate the stand efficiently

Sumner Max Jax™ Pipe Stand with Basic Vee Head - Versatile, Heavy-Duty Solution for Pipe Handling and Welding
The Sumner Max Jax fabrication stand is the ideal solution for fit-up, rotating, and welding tasks. This versatile stand is designed to accommodate pipes ranging from 4 inches to 36 inches in diameter, depending on the head attachment. The Sumner Max Jax comes equipped with a large, 12-inch vee head to provide secure gripping of your pipes. For enhanced stability, the stand features a sturdy 5-leg base construction. You can choose between a fixed base or a model with adjustable 8-inch casters for increased mobility. The Sumner Max Jax™ is also available as a convenient kit that includes casters and a roller vee head. Additionally, you can purchase optional head attachments to suit your specific needs.

Features
Accommodates a Wide Range of Pipes: The Sumner Max Jax can hold pipes with diameters between 4 inches and 36 inches, making it a suitable choice for various applications (depending on the head attachment)
Large Vee Head for Secure Gripping: The included 12-inch vee head offers a stable and secure grip on your pipes, preventing them from rolling or slipping during welding or fabrication tasks
Enhanced Stability with 5-Leg Base: The Sumner Max Jax features a robust 5-leg base construction that ensures exceptional stability, even when working with heavy loads
Fixed Base or Adjustable Casters for Versatility: Choose between a fixed base for maximum stability in a stationary workspace or a model with adjustable 8-inch casters for easy mobility around your worksite
Available as a Kit with Added Convenience: The Sumner Max Jax is available as a kit that includes casters and a roller vee head, providing a complete solution for your pipe handling needs
Optional Head Attachments for Expanded Functionality: With a variety of optional head attachments available, you can customize the Sumner Max Jax to suit the specific requirements of your projects

Applications
Ideal for Fabrication, Rotation, and Welding: The Sumner Max Jax is a versatile tool that simplifies fit-up, rotation, and welding tasks for pipes of various diameters
Durable and Stable Construction: The robust design and high-quality materials employed in the Sumner Max Jax guarantee exceptional durability and stability, even in demanding work environments
Increased Versatility: The ability to accommodate a wide range of pipe sizes and configurations, along with the option to choose between a fixed base or casters, makes the Sumner Max Jax a highly versatile solution for diverse applications
User-Friendly Design: The Sumner Max Jax is designed for ease of use, allowing you to set up and operate the stand efficiently

Specifications
Model: MJAX8
UPC: 661165814606

Order the Sumner Max Jax Pipe Stand Now and experience the ultimate in pipe handling efficiency and versatility.

See full description
Specifications for Max Jax Pipe Stand with Basic Vee Head - 781460 MJAX8
  • Product Type
    Pipe Stnd
  • Material
    High-quality materials

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome