Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Stands & Vices
Pipe Support Stand L 140 mm 60179
By EGA Master
Order Code:
ZT3281113S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
4-8
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/tools-and-machining/pipe-stands-and-vices/pipe-support-stand-l-140-mm-60179/p/ZT3281113S
Add to quotation
View all Pipe Stands & Vices
Description
PIPE SUPPORT STAND L: 140 MM
Specifications
Specifications for Pipe Support Stand L 140 mm 60179
Type
Pipe Support Stnd
Length
140mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome