Pipe Vice 8-55mm

Order Code: ZT1011128X

£99.99each Inc VAT (20%)
£999.90 minimum order value

Minimum order quantity: 10.

Description

Pipe Vice Only
Used for repetitive tasks on pipework. The frame of the pipe vice is made from cast iron with jaws made from hardened tool grade alloy steel with a corrosion resistant coating. The top jaw of the pipe vice is held in position with a hook which automatically engages when the vice is closed. The stand is fitted with an integral tool tray, wide angled legs give greater stability and the folding design provides easy storage and transportation.

See full description
Specifications for Pipe Vice 8-55mm
  • Overall Width
    62mm
  • Mounting Type
    Bolt
  • Overall Length
    225mm
  • Overall Material
    Cast Iron
  • MFR Part No.
    VP055
  • Jaw Opening
    55mm
  • Overall Height
    85mm
  • Minimum Compatible Pipe Size
    8mm
  • Jaw Material
    Alloy Steel
  • Base Type
    Fixed
  • For Use With
    TTS055 Pipe Vice Stand
  • Maximum Compatible Pipe Size
    55mm
  • Overall Dimensions
    225mm x 62mm x 85mm
  • Special Features
    Portable
  • Compatible Pipe Size Range
    8mm to 55mm
  • Clamping Force
    350kg
  • Vice Type
    Pipe Vice

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome