Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Stands & Vices
Superior Jaw for Pipe Vice 2" REF.61202 64261
By EGA Master
Order Code:
ZT3280915S
£22.99
each
Inc VAT (20%)
£275.88 minimum order value
Quantity
Price
Discount
1 - 19
£22.99
0%
20 +
£22.07
4%
12
Add to basket
Minimum order quantity: 12.
Get it in
4-8
working days
Available
GBP
275.88
https://www.zoro.co.uk/shop/tools-and-machining/pipe-stands-and-vices/superior-jaw-for-pipe-vice-2-inch-ref-61202-64261/p/ZT3280915S
Add to quotation
View all Pipe Stands & Vices
Description
SUPERIOR JAW FOR PIPE VICE 2" REF.61202
Tags:
#BulkDiscount
Specifications
Specifications for Superior Jaw for Pipe Vice 2" REF.61202 64261
Size
2in