T92C 1/8"-2" Cap Pipe Vice

Order Code: ZT1011124X

£139.99 Inc VAT (20%)


Description

Used for repetitive pipe work, the top jaw is held in position with a hook, which automatically engages when the vice is closed. SG ductile cast iron frame with steel handle screw and jaws.

Specifications for T92C 1/8"-2" Cap Pipe Vice
  • Jaw Opening
    50mm
  • MFR Part No.
    T92C
  • Vice Type
    Pipe Vice
  • Base Type
    Fixed
  • Overall Material
    Cast Iron
  • Mounting Type
    Bolt
  • Jaw Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome