Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Taps
Fibre Tap Connector F/Washer P4 15mm
By Securplumb
Order Code:
ZT4947251S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/pipe-taps/fibre-tap-connector-f-washer-p4-15mm/p/ZT4947251S
Add to quotation
View all Pipe Taps
Description
Securplumb Fibre Tap Connector F/Washer P4 15mm 106528
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Fibre Tap Connector F/Washer P4 15mm
Product Type
Fibre Tap Connector
Material
Fibre
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome