Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Hand Tools
/
Plumbing & Pipe Tools
/
Pipe Taps
Series 2 28mm S Steel 316 Pipe 6MTR - 129002812
By M-Press
Order Code:
ZT5375069S
£359.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 8th Aug
In Stock
GBP
359.99
https://www.zoro.co.uk/shop/tools-and-machining/pipe-taps/series-2-28mm-s-steel-316-pipe-6mtr-129002812/p/ZT5375069S
Add to quotation
View all Pipe Taps
Description
Series 2, 28mm S Steel 316 Pipe 6mtr, M-Press
Specifications
Specifications for Series 2 28mm S Steel 316 Pipe 6MTR - 129002812
Product Type
Compressed Air and Ring Main
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome