0-84-811 9" Standard Mole Wrench

Order Code: ZT1010801X

£14.99 Inc VAT (20%)


Description

A self grip, straight jaw wrench with a powerful locking action and quick release lever.
The serrated jaws adjust to lock into position and stay locked with both hands removed. The product can be used as a hand vice, adjustable clamp or pliers.

Features and Benefits
• Chrome plating is corrosion resistant to bolster tool life
• Jaws are forged and machined for maximum durability
• Non-pinching "pull" jaw release improves safety and ease of opening
• Screw adjusts the jaw pressure and opening size for versatile, precision work

Typical Applications
• Construction
• Automotive
• Engineering

See full description
Specifications for 0-84-811 9" Standard Mole Wrench
  • Handle Type
    Straight
  • Jaw Type
    Standard
  • Type
    Pipe Wrench
  • Number of Pieces
    1