TWO FUNCTIONS IN ONE TOOL: This combined pipe wrench/adjustable wrench is ideal for a wide range of plumping, garage or general DIY jobs. EXTRA-WIDE JAWS: The 38mm (1 1/2") jaws means this wrench is idea for those jobs a regular wrench can't handle. NON-MARKING: plastic jaw covers protect the working surface from scratching or marking. COMFORT GRIP: The two-tone grip provides extra comfort and ease of use.