361-24 Stillson Type Pipe Wrench 24 Inch/600MM

Order Code: ZT2601237S

£33.99 Inc VAT (20%)


Description

Bahco 361-24 Stillson Type Pipe Wrench 24 Inch / 600mm Self clamping one handed traditional Stillson wrench. Spring loaded for ratchet like use. Body in traditional forged steel, anti corrosion treated. Induction hardened jaws. US Norm GGG-W-651. Type 1 Class B. UNE 16554. Features: Professional Stillson type pipe wrench Forged from high quality steel Both jaws have deep grooves ensuring instant grip and ratcheting action Can be used with Copper, Aluminium, Ferrous and Non-ferrous metals Specification: Max: 63mm / 2 1/2 in Net Weight: 3kg Size: 600mm (24 in)

See full description
Specifications for 361-24 Stillson Type Pipe Wrench 24 Inch/600MM
  • Product Type
    Stillson Type Pipe Wrench
  • Weight
    3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome