361-8 Stillson Type Pipe Wrench 200mm (8in) BAH3618

Order Code: ZT1274502P

£22.99 Inc VAT (20%)


Description

Bahco Professional Stillson Type Pipe Wrench forged from high quality steel. Both jaws have deep grooves ensuring instant grip and ratcheting action. Can be used with copper, aluminium, ferrous and non-ferrous metals. Size 200mm (8in). Capacity 25mm.

Specifications for 361-8 Stillson Type Pipe Wrench 200mm (8in) BAH3618
  • Capacity
    25mm
  • Length
    200mm
  • Overall Length
    200mm
    8in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome