Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Wrenches
7.0115 350mm Aluminium Casting Pipe Wrench
By Rothenberger
Order Code:
ZT1010781X
£109.99
Inc VAT (20%)
1
Add to basket
Get it on
Tue, 24th Dec
In Stock
GBP
109.99
https://www.zoro.co.uk/shop/tools-and-machining/pipe-wrenches/7-0115-350mm-aluminium-casting-pipe-wrench/p/ZT1010781X
Add to quotation
Schedule an order and save 5%
View all Pipe Wrenches
Description
Lightweight yet heavy-duty, this quality tool is a must for pipe fitters.
Specifications
Specifications for 7.0115 350mm Aluminium Casting Pipe Wrench
Handle Colour
Silver
Type
Pipe Wrench
Jaw Type
Standard
Capacity
50mm
Standards Met
BS3594 Part 1
Maximum Jaw Capacity
50mm
Handle Material
Aluminium
Handle Type
Offset
Overall Length
350mm
Jaw Material
Aluminium
MFR Part No.
70115
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome