Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Wrenches
Arrow Drill 1" for Electric Pipe Cleaner 64245
By EGA Master
Order Code:
ZT3280888S
£52.99
each
Inc VAT (20%)
£158.97 minimum order value
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
158.97
https://www.zoro.co.uk/shop/tools-and-machining/pipe-wrenches/arrow-drill-1-inch-for-electric-pipe-cleaner-64245/p/ZT3280888S
Add to quotation
View all Pipe Wrenches
Description
ARROW DRILL 1" FOR ELECTRIC PIPE CLEANER
Tags:
#BulkDiscount
Specifications
Specifications for Arrow Drill 1" for Electric Pipe Cleaner 64245
Product Type
Drill
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome