Cranked Ring Immersion Heater Spanner 3.3/8"

Order Code: ZT2117278S

£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.354%
20 - 49£3.218%
50 +£3.0712%


Description

This cranked spanner is designed specifically for use on immersion heaters. The product is a strong and solid cranked ring spanner, with room for a tommy bar if extra leverage is needed (tommy bar sold separately). Constructed from steel and zinc plated.

Features and Benefits
• Solid one-piece construction makes for a highly resilient product
• 3.3/8in. to fit most standard immersion heaters
• Manufactured from steel for durability
• Zinc plating further protects the product from corrosion

Typical Applications
• Plumbing
• DIY
• Engineering

See full description
Specifications for Cranked Ring Immersion Heater Spanner 3.3/8"
  • Jaw Material
    Steel
  • Handle Material
    Steel
  • Number of Pieces
    1
  • Handle Colour
    Silver
  • Maximum Jaw Capacity
    3.3/8in
  • MFR Part No.
    80101m
  • Type
    Immersion Heater Spanner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome