E15 Variable Weld Seam & Pipe Sander/Polisher 110V

Order Code: ZT3297266S

£729.99 Inc VAT (20%)


Description

Designed so the application pressure acts directly on the drive roller, ensuring an unparalled finish on all pipework including stainless steel. The raised front guard and rubber front wheel also allows for weld seam finishing, giving an excellent finish on all welds. The E15 works perfectly with the industry standard size belts - 40mm x 620mm.

Power: 1500Watt
Voltage: 110V / 60Hz or 230V / 50Hz
No Load RPM: 2300 - 6500
Surface RPM: 15 - 28m/sec
Max. Belt Length: 620mm
Weight: 4.0kgs

See full description
Specifications for E15 Variable Weld Seam & Pipe Sander/Polisher 110V
  • Weight
    4.0kg