ESPW10 Stillson Pattern Pipe Wrench 10 Inch/250mm - 25mm Capacity

Order Code: ZT2601631S

£12.99 Inc VAT (20%)


Description

Eclipse ESPW10 Stillson Pattern Pipe Wrench 10 Inch / 250mm - 25mm Capacity The Eclipse ESPW10 is a 10 Inch Stillson Pattern Pipe Wrench with a frame and handle manufactured from one piece of ductile iron casting. The flash hardened teeth on the pipe jaw have a 25mm capacity and are for use with copper and aluminium pipes as well as ferrous and non-ferrous metals. Features: Hardened and tempered steel adjustment nut Stillson pattern pipe wrenches highly suitable for the professional plumber Available in a variety of lengths and pipe clamping capacities Guaranteed unbreakable ductile iron frame and handle for strength and durability Flash hardened teeth on the jaw increase wear resistance The nut abutment ensures all loading is transferred directly from the handle to the nut and jaw ensuring that the frame is not load-bearing, reducing the risk of frame failure The hardened and tempered steel adjustment nut gives a longer working life Precision machined screw thread and spring jaw remain open as pressure is applied for ease of use In normal use conforms to British Standard BS3594 Specification: Part number: ESPW10 Length when opened: 10 Inch / 250mm Pipe capacity: 1 Inch / 25mm Jaw height: 7/8 Inch / 21mm Jaw depth: 9/16 Inch / 15mm

See full description
Specifications for ESPW10 Stillson Pattern Pipe Wrench 10 Inch/250mm - 25mm Capacity
  • Capacity
    25mm
  • Compatible Pipe Material
    Aluminium
    Copper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome