ESPW14 Stillson Pattern Pipe Wrench 14"/350mm - 38mm Capacity

Order Code: ZT4207582S

£16.99 Inc VAT (20%)


Description

Eclipse ESPW14 Stillson Pattern Pipe Wrench 14 Inch/350mm - 38mm Capacity
The Eclipse ESPW14 is a 14 Inch Stillson Pattern Pipe Wrench with a frame and handle manufactured from one piece of ductile iron casting. The flash hardened teeth on the pipe jaw have a 38mm capacity and are for use with copper and aluminium pipes as well as ferrous and non-ferrous metals. Stillson pattern pipe wrenches highly suitable for the professional plumber. Available in a variety of lengths and pipe clamping capacities.

Features:
Guaranteed unbreakable ductile iron frame and handle for strength and durability
Flash hardened teeth on the jaw increase wear resistance
The nut abutment ensures all loading is transferred directly from the handle to the nut and jaw ensuring the that the frame is not load bearing, reducing the risk of frame failure
The hardened and tempered steel adjustment nut gives a longer working life
Precision machined screw thread and spring jaw remain open as pressure is applied for ease of use
In normal use conforms to British Standard BS3594
Specification:
Part number: ESPW14
Length when opened: 14 Inch/350mm
Pipe capacity: 1. 1/2"/38mm

See full description
Specifications for ESPW14 Stillson Pattern Pipe Wrench 14"/350mm - 38mm Capacity
  • Capacity
    38mm
  • Suitable For
    Copper
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome