HD Aluminium Offset Pipe Wrench 14"
0
1

HD Aluminium Offset Pipe Wrench 14"

Order Code: ZT1010799X

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.796%

Order by 3pm, get it Tomorrow

Description

Handle made of extremely lightweight aluminium which is as robust as heavy-duty cast iron. Jaw opening sits parallel to the handle making it ideal for overhead applications. Narrow jaw head makes it easier to use within tight areas.
Pipe capacity 60mm/2 3/8".
Length: 350mm/14".

Specifications for HD Aluminium Offset Pipe Wrench 14"
  • Capacity
    60mm
  • Overall Length
    350mm
  • Jaw Type
    Standard
  • Handle Type
    Offset
  • Type
    Pipe Wrench
  • Maximum Jaw Capacity
    60mm
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome