Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Wrenches
Heel Jaw Pin for H.D. Pipe Wrench 6" 85084
By EGA Master
Order Code:
ZT3281547S
£13.39
each
Inc VAT (20%)
£267.80 minimum order value
Quantity
Price
Discount
1 - 19
£13.39
0%
20 +
£12.85
4%
Add to basket
Minimum order quantity: 20.
Get it in
4-8
working days
Available
GBP
267.80
https://www.zoro.co.uk/shop/tools-and-machining/pipe-wrenches/heel-jaw-pin-for-h-d-pipe-wrench-6-inch-85084/p/ZT3281547S
Add to quotation
View all Pipe Wrenches
Description
HEEL JAW PIN FOR H.D. PIPE WRENCH 6"
Tags:
#BulkDiscount
Specifications
Specifications for Heel Jaw Pin for H.D. Pipe Wrench 6" 85084
Product Type
Heel Jaw Pin
Size
6in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome