Model 814 Aluminium Straight Pipe Wrench 14 Inch/350MM

Order Code: ZT2602480S

£79.99 Inc VAT (20%)


Description

Ridgid 31095 Aluminium Straight Pipe Wrench 14 Inch / 350mm The Ridgid 814 Pipe Wrench has a 2-inch capacity and is constructed from lightweight aluminium. Suitable for one-handed operation the wrench has a full floating forged hook jaw with self-cleaning threads. Both jaws are replaceable. Features: Professional strength Lightweight aluminium - nearly 40% lighter than the cast-iron wrench of the same size Jaws are identical to the Ridgid heavy duty wrenches Offers the same durability and ease of use found in all RIDGID heavy-duty wrenches Specification: Model: 814 Catalogue Number: 31095 Pipe Capacity: 2" (50mm) Net Weight: 1.1kg

See full description
Specifications for Model 814 Aluminium Straight Pipe Wrench 14 Inch/350MM
  • Material
    Aluminium
  • Product Type
    Pipe Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome