Ridgid 31105 Aluminium Straight Pipe Wrench 24 Inch / 600mm The Ridgid 824 Pipe Wrench has a 3-inch capacity and is constructed from lightweight aluminium. Suitable for one-handed operation the wrench has a full floating forged hook jaw with self-cleaning threads. Both jaws are replaceable. Features: Professional strength Lightweight aluminium - nearly 40% lighter than the cast-iron wrench of the same size Jaws are identical to the Ridgid heavy duty wrenches Offers the same durability and ease of use found in all RIDGID heavy-duty wrenches Specification: Model: 824 Catalogue Number: 31105 Pipe Capacity: 3" (80mm) Net Weight: 2.7kg