Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Wrenches
Plastic Jaws F/Swedish Pipe Wr. 1"-90 64257
By EGA Master
Order Code:
ZT3280873S
£14.99
each
Inc VAT (20%)
£224.85 minimum order value
Quantity
Price
Discount
1 - 19
£14.99
0%
20 +
£14.39
4%
15
Add to basket
Minimum order quantity: 15.
Get it in
4-8
working days
Available
GBP
224.85
https://www.zoro.co.uk/shop/tools-and-machining/pipe-wrenches/plastic-jaws-f-swedish-pipe-wr-1-inch-90-64257/p/ZT3280873S
Add to quotation
View all Pipe Wrenches
Description
PLASTIC JAWS F/SWEDISH PIPE WR. 1"-90º
Tags:
#BulkDiscount
Specifications
Specifications for Plastic Jaws F/Swedish Pipe Wr. 1"-90 64257
Size
1in
Material
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome