Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Wrenches
Spiral Arrow Drill 22 mm for Electric Pipe Cleaner 64626
By EGA Master
Order Code:
ZT3279819S
£52.99
each
Inc VAT (20%)
£158.97 minimum order value
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
3
Add to basket
Minimum order quantity: 3.
Get it in
4-8
working days
Available
GBP
158.97
https://www.zoro.co.uk/shop/tools-and-machining/pipe-wrenches/spiral-arrow-drill-22-mm-for-electric-pipe-cleaner-64626/p/ZT3279819S
Add to quotation
View all Pipe Wrenches
Description
SPIRAL ARROW DRILL 22 MM FOR ELECTRIC PIPE CLEANER
Tags:
#BulkDiscount
Specifications
Specifications for Spiral Arrow Drill 22 mm for Electric Pipe Cleaner 64626
Diameter
22mm
Product Type
Spiral Arrow Drill
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome