Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Plumbing & Pipe Tools
Pipe Wrenches
Spring Set for H.D. Pipe Wrench 6" 85085
By EGA Master
Order Code:
ZT3281501S
£9.99
each
Inc VAT (20%)
£539.46 minimum order value
Add to basket
Minimum order quantity: 54.
Get it in
4-8
working days
Available
GBP
539.46
https://www.zoro.co.uk/shop/tools-and-machining/pipe-wrenches/spring-set-for-h-d-pipe-wrench-6-inch-85085/p/ZT3281501S
Add to quotation
View all Pipe Wrenches
Description
SPRING SET FOR H.D. PIPE WRENCH 6"
Specifications
Specifications for Spring Set for H.D. Pipe Wrench 6" 85085
Size
6in
Product Type
Spring Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome