0
1

Telescopic Spring Loaded Basin Wrench 32MM

Order Code: ZT2117269S

£27.99 Inc VAT (20%)


Description

This basin wrench boasts a telescopic attachment that can work with any size fastener from 3/8in. to 1.1/4in. The product is chrome plated and features a self-locating self-locking hook and several size adjustments.

Features and Benefits
• Has a self-locating, self-locking hook
• Chrome plated finish for bolstered protection against corrosion
• Suits any size between 3/8in. and 1. 1/4in. for versatility of use
• Swivel handle delivers optimal power transmission and torque for easier turning
• Swivel, spring-loaded claw enables right and left handed installation for ambidextrous use
• Supplied with a telescopic attachment which is 4 x adjustable in length for a broader scope of use including in confined spaces

Typical Applications
• Plumbing
• Engineering

See full description
Specifications for Telescopic Spring Loaded Basin Wrench 32MM
  • MFR Part No.
    70225
  • Handle Type
    Telescoping
  • Overall Length
    32mm
  • Type
    Basin Wrench
  • Maximum Jaw Capacity
    1.1/4in
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome