Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Planes and Shaving Tools
0-12-313 S2 2" Plane Iron
By Stanley
Order Code:
ZT1009035X
£12.39
each
Inc VAT (20%)
£74.34 minimum order value
6
Add to basket
Minimum order quantity: 6.
Get it in
12-15
working days
Available
GBP
74.34
https://www.zoro.co.uk/shop/tools-and-machining/planes-and-shaving-tools/0-12-313-s2-2-inch-plane-iron/p/ZT1009035X
Add to quotation
View all Planes and Shaving Tools
Description
Suitable for bench planes.
Specifications
Specifications for 0-12-313 S2 2" Plane Iron
Body Material
Iron
Finish/Coating
Machined Finish
Body Colour
Grey
Cutting Angle
25°
Type
Replacement Plane Iron
Blade Material
Carbon Steel
Compatible Materials
Wood
Number of Blade Positions
1
Overall Width
50mm
Blade Width
50mm
Adjustment Type
Depth of Cut
Alignment
MFR Part No.
0-12-313