1-12-005 No.5 Bailey Jack Plane 14"

Order Code: ZT1009050X

£69.99 Inc VAT (20%)


Description

For rapidly removing stock, to prepare the rough timber before construction. 355mm base x 50mm blade width.

Specifications for 1-12-005 No.5 Bailey Jack Plane 14"
  • Body Material
    Cast Iron
  • Cutting Angle
    25°
  • Overall Length
    355mm
  • Type
    Bailey No. 5 Bench Plane
  • Adjustment Type
    Alignment
  • Overall Width
    50mm
  • Blade Width
    50mm
  • Handle Material
    Polypropylene
  • Compatible Materials
    Wood
  • MFR Part No.
    1-12-005
  • Blade Material
    Carbon Steel
  • Finish/Coating
    Chrome
  • Body Colour
    Black
  • Dimensions
    355mm x 50mm
  • Number of Blade Positions
    1
  • Adjustable Knob Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome