1-12-006 No.6 Bailey Fore Plane 18"

Order Code: ZT1009046X

£109.99 Inc VAT (20%)


Description

Fully adjustable metal plane for stock removal and truing up long edges or levelling wide boards. Kidney shaped lever cap screw hole prevents accidental slippage of cutter. Chrome carbon steel cutter hardened and tampered to retain a keen cutting edge. Fully adjustable frog for all tasks and timber types. Polypropylene handle and knob shaped for comfort. Finger tip adjustment for depth of cut and cutter alignment. Tight fitting spring steel cap iron for perfect shaving flow. Precision cast fine grey iron base for stability and wear resistance. Precision ground base and sides ensure performance to the highest tolerances. 460mm base x 60mm blade width.

See full description
Specifications for 1-12-006 No.6 Bailey Fore Plane 18"
  • Body Material
    Cast Iron
  • MFR Part No.
    1-12-006
  • Adjustment Type
    Alignment
  • Body Colour
    Black
  • Finish/Coating
    Chrome
  • Adjustable Knob Material
    Polypropylene
  • Handle Material
    Polypropylene
  • Compatible Materials
    Wood
  • Cutting Angle
    25°
  • Overall Width
    60mm
  • Dimensions
    457mm x 60mm
  • Overall Length
    457mm
  • Number of Blade Positions
    1
  • Type
    Fore Plane
  • Blade Material
    Carbon Steel
  • Blade Width
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome