1-12-078 No 78 Duplex Rebate Plane 10"

Order Code: ZT1009034X

£69.99 Inc VAT (20%)


Description

Duplex 78
Base manufactured from fine grey iron accurately ground and polished. The cutter has two positions, central for normal work and front for bull nose work. The depth of cut is adjustable in the central cutter position. Supplied complete with cutting spur for cross grain work, adjustable fence and depth gauge.
Blade cutter width: 38mm (1 1/2”).

See full description
Specifications for 1-12-078 No 78 Duplex Rebate Plane 10"
  • Number of Blade Positions
    1
  • Finish/Coating
    Epoxy Coated
  • Body Colour
    Black
  • Blade Width
    38mm
  • Body Material
    Iron
  • Handle Material
    ABS Resin
  • Compatible Materials
    Wood
  • Dimensions
    102mm x 29mm
  • Overall Width
    29mm
  • MFR Part No.
    1-12-078
  • Blade Material
    Carbon Steel
  • Adjustment Type
    Depth of Cut
  • Type
    Rebate Plane
  • Overall Length
    102mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome